Zoro Homepage

Cylindrical Taper Sleeve with Inner Taper, MT/External Diameter: 5/55

  • Mfr # 327492 5/55

  • Zoro # G116296783


product price: $337.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
327492 5/55
Zoro #
G116296783
UPC #
-
Country of Origin
Germany

Description

Ground tapered sleeves for adapting the Morse taper shank to cylindrical clamping in the lathe chuck or collet chuck. The collar prevents axial displacement in the chuck. Suitable for: Face driver base body No. 327455, 327465. Note: When used in lathe chucks, it is recommended to turn/grind the clamping jaws. A: 64 mm Length C: 52 mm Overall length L: 60 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.