Zoro Homepage

Delrin POM Gap Gages, 8 Blades

  • Mfr # 478360 8

  • Zoro # G914555754


product price: $40.99
/ea

Key Features

Blade Thicknesses
0.25 to 2 (0.25 increments) mm
Blade length
20 mm
Tolerance Zone
± 0.1 mm
Number of Blades
8
No. of Blades
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478360 8
Zoro #
G914555754
UPC #
-
Country of Origin
Germany

Dimensions

Blade Thicknesses
0.25 to 2 (0.25 increments) mm
Blade length
20 mm

Details

Item
Gap gauge
Tolerance Zone
± 0.1 mm
Number of Blades
8
No. of Blades
8

Description

Delrin POM gap gages, can be folded away due to high-quality screw pivot. Gentle to surfaces, highly abrasion-resistant, with engraved thickness values. Application: For checking gap and joint sizes without damaging surfaces and paint finishes. Tolerance zone: ± 0.1 mm Blade thicknesses: 0.25 to 2 0.25 increments mm Blade length: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.