Densimet Arbor for Screw-in Milling Cutters, Diameter 25 mm, Thread M x Length: M12X131

  • Mfr # 301378 M12X131

  • Zoro # G014775045


product price:  $1,541.99
/ea
Free Shipping & Returns

Key Features

Overall Length
75 mm
Bore Dia.
12.5 mm
Shank Dia.
25 mm
Vibration
damped
Thread Size
M12x131
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301378 M12X131
Zoro #
G014775045
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
75 mm
Bore Dia.
12.5 mm
Shank Dia.
25 mm
Thread Size
M12x131
Dia.
25 mm

Details

Vibration
damped
Coolant Through
Yes
Item
Threaded copy mill arbor

Description

Vibration-damping characteristics. Shank tolerance h6. Application: Particularly for use in Shrink-fit holders. Vibration: damped Bore Dia D1: 12.5 mm Dia D2: 22 mm Reach L1: 75 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.