Densimet Arbor for Screw-in Milling Cutters, Diameter 32 mm, Thread M x Length: M16X360

  • Mfr # 301379 M16X360

  • Zoro # G814775115


product price:  $5,515.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300 mm
Vibration
damped
Dia.
30 mm
Thread Size
M16x360
Shank Dia.
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301379 M16X360
Zoro #
G814775115
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
300 mm
Dia.
30 mm
Thread Size
M16x360
Shank Dia.
32 mm
Bore Dia.
17 mm

Details

Item
Threaded copy mill arbor
Vibration
damped
Coolant Through
Yes

Description

Vibration-damping characteristics. Shank tolerance h6. Application: Particularly for use in Shrink-fit holders. Vibration: damped Bore Dia D1: 17 mm Dia D2: 30 mm Reach L1: 300 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.