Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 0.1 mm

  • Mfr # 207342 0,1

  • Zoro # G314382707


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Min. Cutting Depth
0.01 mm
Feed Fz For Side Milling in Steel < 65 HRC
0.005 mm
Color Ring
red
Correction Factor Fz
1.25
Shank Tolerance
h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207342 0,1
Zoro #
G314382707
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
0.005 mm
Maximum Cutting Depth Ap Max When Side Milling
0.2 mm
Tolerance Nominal Diameter
f8
Length of Cut
0.2 mm
Shank Dia.
3 mm
Corner Radius
0.05 mm
Milling Diameter
0.1 mm
Overall Length
38 mm

Details

Feed Fz For Side Milling in Steel < 65 HRC
0.005 mm
Color Ring
red
Correction Factor Fz
1.25
Shank Tolerance
h6
Type of Product
Ball-nosed slot drill
Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
End Mill Material
Carbide
Number of Flutes
2
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
Finish
TiAlN
End Mill Style
Ball
Helix Angle
30 Degrees
Type
H
End Mill Cutting Type
HPC
Series
Diabolo
Coolant Through
No

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 0.2 mm Overall length L: 38 mm Shank Dia. Ds: 3 mm Feed fz for side milling in steel < 65 HRC: 0.005 mm Feed fz for copy milling in steel < 65 HRC: 0.005 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.