Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 0.2 mm

  • Mfr # 207342 0,2

  • Zoro # G814382672


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
horizontal, oblique and vertical
End Mill Style
Ball
Color Ring
red
Type of Product
Ball-nosed slot drill
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207342 0,2
Zoro #
G814382672
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
38 mm
Corner Radius
0.1 mm
Length of Cut
0.4 mm
Milling Diameter
0.2 mm
Maximum Cutting Depth Ap Max When Side Milling
0.4 mm
Maximum Cutting Depth Ap Max When Copying
0.01 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.01 mm
Shank Dia.
3 mm

Details

Cutting Direction
horizontal, oblique and vertical
End Mill Style
Ball
Color Ring
red
Type of Product
Ball-nosed slot drill
Number of Flutes
2
Series
Diabolo
Coolant Through
No
Type
H
End Mill Material
Carbide
Feed Fz For Side Milling in Steel < 65 HRC
0.005 mm
Shank Tolerance
h6
Correction Factor Fz
1.25
End Mill Cutting Type
HPC
Finish
TiAlN
Helix Angle
30 Degrees
Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
Shank Type
DIN 6535 HA to h6

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 0.4 mm Overall length L: 38 mm Shank Dia. Ds: 3 mm Feed fz for side milling in steel < 65 HRC: 0.005 mm Feed fz for copy milling in steel < 65 HRC: 0.005 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.