Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 0.25 mm

  • Mfr # 207342 0,25

  • Zoro # G014382670


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Correction Factor Fz
1.25
Shank Type
DIN 6535 HA to h6
Maximum Cutting Depth Ap Max When Side Milling
0.5 mm
Maximum Cutting Depth Ap Max When Copying
0.0125 mm
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
207342 0,25
Zoro #
G014382670
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
0.5 mm
Maximum Cutting Depth Ap Max When Copying
0.0125 mm
Overall Length
38 mm
Min. Cutting Depth
0.01 mm
Corner Radius
0.125 mm
Milling Diameter
0.25 mm
Shank Dia.
3 mm
Length of Cut
0.5 mm
Tolerance Nominal Diameter
f8

Details

Correction Factor Fz
1.25
Shank Type
DIN 6535 HA to h6
Helix Angle
30 Degrees
Color Ring
red
Finish
TiAlN
End Mill Cutting Type
HPC
Series
Diabolo
End Mill Style
Ball
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
Number of Flutes
2
Type
H
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 65 HRC
0.005 mm
Type of Product
Ball-nosed slot drill

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 0.5 mm Overall length L: 38 mm Shank Dia. Ds: 3 mm Feed fz for side milling in steel < 65 HRC: 0.005 mm Feed fz for copy milling in steel < 65 HRC: 0.005 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.