Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 0.3 mm

  • Mfr # 207347 0,3

  • Zoro # G614383206


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Feed Fz For Side Milling in Steel < 65 HRC
0.005 mm
Correction Factor Fz
1.25
Type of Product
Ball-nosed slot drill
Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
Maximum Cutting Depth Ap Max When Side Milling
0.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207347 0,3
Zoro #
G614383206
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
0.3 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
−0.007 / 0.002
Maximum Cutting Depth Ap Max When Copying
0.015 mm
Milling Diameter
0.3 mm
Length of Cut
0.3 mm
Overall Length
38 mm
Shank Dia.
3 mm
Corner Radius
0.15 mm

Details

Feed Fz For Side Milling in Steel < 65 HRC
0.005 mm
Correction Factor Fz
1.25
Type of Product
Ball-nosed slot drill
Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
Color Ring
red
Shank Tolerance
h5
End Mill Cutting Type
HPC
End Mill Material
Carbide
Finish
TiAlN
Coolant Through
No
End Mill Style
Ball
Series
Diabolo
Shank Type
DIN 6535 HA to h5
Type
H
Helix Angle
30 Degrees
Number of Flutes
2
Cutting Direction
horizontal, oblique and vertical

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Solid carbide high precision ball nose slot drill with radius Dia. and contour variations within the um range. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 0.3 mm Overall length L: 38 mm Shank Dia. Ds: 3 mm Feed fz for side milling in steel < 65 HRC: 0.005 mm Feed fz for copy milling in steel < 65 HRC: 0.005 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.