Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 0.4 mm

  • Mfr # 207342 0,4

  • Zoro # G714382727


product price: $62.99
/ea

Key Features

Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
Feed Fz For Side Milling in Steel < 65 HRC
0.005 mm
Tolerance Nominal Diameter
f8
Color Ring
red
Type of Product
Ball-nosed slot drill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207342 0,4
Zoro #
G714382727
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Copying
0.02 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
1 mm
Corner Radius
0.2 mm
Shank Dia.
3 mm
Length of Cut
1 mm
Overall Length
38 mm
Milling Diameter
0.4 mm

Details

Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
Feed Fz For Side Milling in Steel < 65 HRC
0.005 mm
Color Ring
red
Type of Product
Ball-nosed slot drill
Shank Tolerance
h6
Correction Factor Fz
1.25
End Mill Style
Ball
Number of Flutes
2
Type
H
Series
Diabolo
Helix Angle
30 Degrees
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h6
Finish
TiAlN
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
End Mill Cutting Type
HPC

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 1 mm Overall length L: 38 mm Shank Dia. Ds: 3 mm Feed fz for side milling in steel < 65 HRC: 0.005 mm Feed fz for copy milling in steel < 65 HRC: 0.005 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.