Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 0.5/6 mm

  • Mfr # 207342 0,5/6

  • Zoro # G714382734


product price:  $67.35
/ea

Key Features

Maximum Cutting Depth Ap Max When Copying
0.025 mm
Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
1.5 mm
Shank Tolerance
h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207342 0,5/6
Zoro #
G714382734
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Copying
0.025 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
1.5 mm
Tolerance Nominal Diameter
f8
Shank Dia.
6 mm
Overall Length
54 mm
Corner Radius
0.25 mm
Milling Diameter
0.5 mm
Length of Cut
1.5 mm

Details

Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
Shank Tolerance
h6
Type of Product
Ball-nosed slot drill
Color Ring
red
Feed Fz For Side Milling in Steel < 65 HRC
0.005 mm
Correction Factor Fz
1.25
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
Type
H
End Mill Style
Ball
Series
Diabolo
Number of Flutes
2
Coolant Through
No
Finish
TiAlN
Helix Angle
30 Degrees
End Mill Cutting Type
HPC

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 1.5 mm Overall length L: 54 mm Shank Dia. Ds: 6 mm Feed fz for side milling in steel < 65 HRC: 0.005 mm Feed fz for copy milling in steel < 65 HRC: 0.005 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.