Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 0.6 mm

  • Mfr # 207342 0,6

  • Zoro # G714382673


product price: $55.69
/ea

Key Features

Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 65 HRC
0.005 mm
Correction Factor Fz
1.25
Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
Milling Diameter
0.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207342 0,6
Zoro #
G714382673
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
0.6 mm
Overall Length
38 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
1.5 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
0.03 mm
Corner Radius
0.3 mm
Length of Cut
1.5 mm
Shank Dia.
3 mm

Details

Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 65 HRC
0.005 mm
Correction Factor Fz
1.25
Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
Finish
TiAlN
Color Ring
red
Type of Product
Ball-nosed slot drill
Helix Angle
30 Degrees
End Mill Style
Ball
End Mill Cutting Type
HPC
Number of Flutes
2
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Shank Type
DIN 6535 HA to h6
Type
H
Series
Diabolo

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 1.5 mm Overall length L: 38 mm Shank Dia. Ds: 3 mm Feed fz for side milling in steel < 65 HRC: 0.005 mm Feed fz for copy milling in steel < 65 HRC: 0.005 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.