Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 0.8 mm

  • Mfr # 207372 0,8

  • Zoro # G014382977


product price: $89.65
/ea
Free Shipping & Returns

Key Features

Coolant Through
No
Shank Dia.
3 mm
Corner Radius
0.4 mm
Length of Cut
1 mm
End Mill Cutting Type
HPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207372 0,8
Zoro #
G014382977
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3 mm
Corner Radius
0.4 mm
Length of Cut
1 mm
Neck Dia.
0.75 mm
Overall Length
75 mm
Min. Cutting Depth
0.01 mm
Milling Diameter
0.8 mm
Tolerance Nominal Diameter
f8
Diameter D2
2.1 mm
Cutting Width Ae for Milling Operation
0.05×D for copy milling
Maximum Cutting Depth Ap Max When Copying
0.04 mm

Details

Coolant Through
No
End Mill Cutting Type
HPC
End Mill Material
Carbide
Type
H
Series
Diabolo
Overall Reach
1.6 mm
Helix Angle
30 Degrees
End Mill Style
Ball
Cutting Direction
horizontal, oblique and vertical
Correction Factor Fz
1.25
Shank Type
DIN 6535 HA to h6
Finish
TiAlN
Number of Flutes
2
Color Ring
red
Type of Product
Ball-nosed slot drill
Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
Shank Tolerance
h6

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Taper transition with 1.5 Deg angle a. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 1 mm Overhang length L1 incl. recess: 1.6 mm Recess Dia. D1: 0.75 mm Overall length L: 75 mm Shank Dia. Ds: 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.