Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 0.9 mm

  • Mfr # 207342 0,9

  • Zoro # G914382480


product price: $52.49
/ea

Key Features

Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
2.5 mm
Maximum Cutting Depth Ap Max When Copying
0.045 mm
Feed Fz For Side Milling in Steel < 65 HRC
0.005 mm
Correction Factor Fz
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
207342 0,9
Zoro #
G914382480
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
2.5 mm
Maximum Cutting Depth Ap Max When Copying
0.045 mm
Min. Cutting Depth
0.01 mm
Corner Radius
0.45 mm
Overall Length
38 mm
Length of Cut
2.5 mm
Shank Dia.
3 mm
Milling Diameter
0.9 mm

Details

Feed Fz For Side Milling in Steel < 65 HRC
0.005 mm
Correction Factor Fz
1.25
Type of Product
Ball-nosed slot drill
Type
H
Shank Tolerance
h6
Finish
TiAlN
Series
Diabolo
Color Ring
red
Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
Number of Flutes
2
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
End Mill Cutting Type
HPC
Helix Angle
30 Degrees
End Mill Style
Ball
Shank Type
DIN 6535 HA to h6
End Mill Material
Carbide

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 2.5 mm Overall length L: 38 mm Shank Dia. Ds: 3 mm Feed fz for side milling in steel < 65 HRC: 0.005 mm Feed fz for copy milling in steel < 65 HRC: 0.005 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.