Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 10 mm

  • Mfr # 207342 10

  • Zoro # G214382623


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Feed Fz For Copy Milling in Steel < 65 HRC
0.07 mm
Type of Product
Ball-nosed slot drill
Maximum Cutting Depth Ap Max When Copying
0.5 mm
Color Ring
red
Maximum Cutting Depth Ap Max When Side Milling
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207342 10
Zoro #
G214382623
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Copying
0.5 mm
Maximum Cutting Depth Ap Max When Side Milling
14 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
f8
Overall Length
66 mm
Milling Diameter
10 mm
Shank Dia.
10 mm
Length of Cut
14 mm
Corner Radius
5 mm

Details

Feed Fz For Copy Milling in Steel < 65 HRC
0.07 mm
Type of Product
Ball-nosed slot drill
Color Ring
red
Correction Factor Fz
1.25
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 65 HRC
0.07 mm
Type
H
Finish
TiAlN
Helix Angle
30 Degrees
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Coolant Through
No
Series
Diabolo
End Mill Style
Ball
Number of Flutes
2
End Mill Cutting Type
HPC
Shank Type
DIN 6535 HA to h6

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 14 mm Overall length L: 66 mm Shank Dia. Ds: 10 mm Feed fz for side milling in steel < 65 HRC: 0.07 mm Feed fz for copy milling in steel < 65 HRC: 0.07 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.