Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 10 mm

  • Mfr # 207424 10

  • Zoro # G914385177


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10 mm
End Mill Style
Ball
Coolant Through
No
End Mill Cutting Type
HPC
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207424 10
Zoro #
G914385177
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
10 mm
Milling Diameter
10 mm
Maximum Cutting Depth Ap Max When Side Milling
18 mm
Maximum Cutting Depth Ap Max When Copying
0.5 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.01 mm
Corner Radius
5 mm
Overall Length
100 mm
Length of Cut
18 mm

Details

End Mill Style
Ball
Coolant Through
No
End Mill Cutting Type
HPC
End Mill Material
Carbide
Type of Product
Ball-nosed slot drill
Feed Fz For Copy Milling in Steel < 65 HRC
0.07 mm
Color Ring
red
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 65 HRC
0.07 mm
Finish
TiAlN
Shank Tolerance
h6
Number of Flutes
3
Shank Type
DIN 6535 HA to h6
Cutting Direction
horizontal, oblique and vertical
Series
Diabolo
Type
H
Helix Angle
30 Degrees

Description

Special geometry, coating and carbide for hard machining. 3 end face edges up to the Center. Can therefore be used as a true 3-flute drill in all cutting depths. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 3 Helix angle: 30 degrees No. of teeth Z: 3 Flute length Lc: 18 mm Overall length L: 100 mm Shank Dia. Ds: 10 mm Feed fz for side milling in steel < 65 HRC: 0.07 mm Feed fz for copy milling in steel < 65 HRC: 0.07 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.