Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 10 mm

  • Mfr # 207472 10

  • Zoro # G014380638


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Finish
TiAlN
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Ball
Length of Cut
14 mm
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207472 10
Zoro #
G014380638
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
14 mm
Shank Dia.
10 mm
Corner Radius
5 mm
Overall Length
66 mm
Milling Diameter
10 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Copying
0.5 mm
Maximum Cutting Depth Ap Max When Side Milling
14 mm

Details

Finish
TiAlN
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Ball
Coolant Through
No
Number of Flutes
4
End Mill Cutting Type
HPC
Type
H
Series
Diabolo
Helix Angle
30 Degrees
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h6
Correction Factor Fz
1.25
Color Ring
red
Feed Fz For Side Milling in Steel < 65 HRC
0.07 mm
Type of Product
Ball-nosed slot drill
Shank Tolerance
h6
Feed Fz For Copy Milling in Steel < 65 HRC
0.07 mm

Description

GARANT Diabolo: Special geometry, newly developed coating and carbide for hard machining. 4 Center cutting edges to the Center. Therefore can be used as a true 4-edge drill at all depths of cut. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees No. of teeth Z: 4 Flute length Lc: 14 mm Overall length L: 66 mm Shank Dia. Ds: 10 mm Feed fz for side milling in steel < 65 HRC: 0.07 mm Feed fz for copy milling in steel < 65 HRC: 0.07 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.