Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 1.2 mm

  • Mfr # 207342 1,2

  • Zoro # G114382549


product price: $52.49
/ea

Key Features

Tolerance Nominal Diameter
f8
Color Ring
red
Min. Cutting Depth
0.01 mm
Correction Factor Fz
1.25
Maximum Cutting Depth Ap Max When Side Milling
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
207342 1,2
Zoro #
G114382549
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
3 mm
Maximum Cutting Depth Ap Max When Copying
0.06 mm
Milling Diameter
1.2 mm
Length of Cut
3 mm
Corner Radius
0.6 mm
Overall Length
50 mm
Shank Dia.
3 mm

Details

Color Ring
red
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 65 HRC
0.005 mm
Type of Product
Ball-nosed slot drill
Shank Tolerance
h6
Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
Shank Type
DIN 6535 HA to h6
Helix Angle
30 Degrees
Finish
TiAlN
Number of Flutes
2
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
End Mill Style
Ball
Series
Diabolo
Type
H
End Mill Cutting Type
HPC

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 3 mm Overall length L: 50 mm Shank Dia. Ds: 3 mm Feed fz for side milling in steel < 65 HRC: 0.005 mm Feed fz for copy milling in steel < 65 HRC: 0.005 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.