Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 12 mm

  • Mfr # 207342 12

  • Zoro # G314382455


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Type of Product
Ball-nosed slot drill
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 65 HRC
0.08 mm
Shank Tolerance
h6
Maximum Cutting Depth Ap Max When Side Milling
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207342 12
Zoro #
G314382455
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
16 mm
Maximum Cutting Depth Ap Max When Copying
0.6 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
f8
Length of Cut
16 mm
Overall Length
73 mm
Corner Radius
6 mm
Milling Diameter
12 mm
Shank Dia.
12 mm

Details

Type of Product
Ball-nosed slot drill
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 65 HRC
0.08 mm
Shank Tolerance
h6
Feed Fz For Copy Milling in Steel < 65 HRC
0.08 mm
Color Ring
red
Coolant Through
No
End Mill Style
Ball
Finish
TiAlN
Shank Type
DIN 6535 HA to h6
Type
H
Series
Diabolo
Number of Flutes
2
End Mill Material
Carbide
End Mill Cutting Type
HPC
Cutting Direction
horizontal, oblique and vertical
Helix Angle
30 Degrees

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 16 mm Overall length L: 73 mm Shank Dia. Ds: 12 mm Feed fz for side milling in steel < 65 HRC: 0.08 mm Feed fz for copy milling in steel < 65 HRC: 0.08 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.