Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 12 mm

  • Mfr # 207362 12

  • Zoro # G314383131


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100 mm
Shank Type
DIN 6535 HA to h6
Corner Radius
6 mm
Finish
TiAlN
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207362 12
Zoro #
G314383131
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
100 mm
Corner Radius
6 mm
Milling Diameter
12 mm
Length of Cut
16 mm
Shank Dia.
12 mm
Maximum Cutting Depth Ap Max When Copying
0.6 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Tolerance Nominal Diameter
f8

Details

Shank Type
DIN 6535 HA to h6
Finish
TiAlN
Helix Angle
30 Degrees
End Mill Style
Ball
End Mill Material
Carbide
Number of Flutes
2
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Type
H
End Mill Cutting Type
HPC
Series
Diabolo
Correction Factor Fz
1.25
Type of Product
Ball-nosed slot drill
Feed Fz For Copy Milling in Steel < 65 HRC
0.08 mm
Shank Tolerance
h6
Color Ring
red
Feed Fz For Side Milling in Steel < 65 HRC
0.08 mm

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 16 mm Overall length L: 100 mm Shank Dia. Ds: 12 mm Feed fz for side milling in steel < 65 HRC: 0.08 mm Feed fz for copy milling in steel < 65 HRC: 0.08 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.