Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 1.2 mm

  • Mfr # 207372 1,2

  • Zoro # G914382985


product price: $87.45
/ea
Free Shipping & Returns

Key Features

Cutting Direction
horizontal, oblique and vertical
Overall Length
75 mm
Shank Dia.
3 mm
Finish
TiAlN
Milling Diameter
1.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207372 1,2
Zoro #
G914382985
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
75 mm
Shank Dia.
3 mm
Milling Diameter
1.2 mm
Neck Dia.
1.15 mm
Corner Radius
0.6 mm
Length of Cut
1.4 mm
Diameter D2
2.5 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
0.06 mm
Cutting Width Ae for Milling Operation
0.05×D for copy milling
Tolerance Nominal Diameter
f8

Details

Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
Series
Diabolo
Type
H
End Mill Cutting Type
HPC
End Mill Material
Carbide
Coolant Through
No
Helix Angle
30 Degrees
Overall Reach
2.4 mm
Shank Type
DIN 6535 HA to h6
End Mill Style
Ball
Number of Flutes
2
Type of Product
Ball-nosed slot drill
Color Ring
red
Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
Correction Factor Fz
1.25
Shank Tolerance
h6

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Taper transition with 1.5 Deg angle a. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 1.4 mm Overhang length L1 incl. recess: 2.4 mm Recess Dia. D1: 1.15 mm Overall length L: 75 mm Shank Dia. Ds: 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.