Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 12 mm

  • Mfr # 207372 12

  • Zoro # G514383054


product price: $662.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
Shank Dia.
16 mm
Neck Dia.
11.8 mm
End Mill Cutting Type
HPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207372 12
Zoro #
G514383054
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
16 mm
Neck Dia.
11.8 mm
Milling Diameter
12 mm
Corner Radius
6 mm
Overall Length
200 mm
Length of Cut
11 mm
Tolerance Nominal Diameter
f8
Diameter D2
14.5 mm
Cutting Width Ae for Milling Operation
0.05×D for copy milling
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
0.6 mm

Details

Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
End Mill Cutting Type
HPC
Overall Reach
50 mm
Type
H
End Mill Material
Carbide
Coolant Through
No
Number of Flutes
2
Helix Angle
30 Degrees
Finish
TiAlN
End Mill Style
Ball
Series
Diabolo
Color Ring
red
Shank Tolerance
h6
Correction Factor Fz
1.25
Feed Fz For Copy Milling in Steel < 65 HRC
0.08 mm
Type of Product
Ball-nosed slot drill

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Taper transition with 1.5 Deg angle a. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 11 mm Overhang length L1 incl. recess: 50 mm Recess Dia. D1: 11.8 mm Overall length L: 200 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.