Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 12 mm

  • Mfr # 207472 12

  • Zoro # G914380707


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Overall Length
73 mm
End Mill Style
Ball
Series
Diabolo
Number of Flutes
4
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207472 12
Zoro #
G914380707
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
73 mm
Shank Dia.
12 mm
Corner Radius
6 mm
Milling Diameter
12 mm
Length of Cut
16 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Copying
0.6 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
16 mm

Details

End Mill Style
Ball
Series
Diabolo
Number of Flutes
4
Helix Angle
30 Degrees
Type
H
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h6
Finish
TiAlN
Coolant Through
No
End Mill Cutting Type
HPC
Shank Tolerance
h6
Type of Product
Ball-nosed slot drill
Color Ring
red
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 65 HRC
0.08 mm
Feed Fz For Copy Milling in Steel < 65 HRC
0.08 mm

Description

GARANT Diabolo: Special geometry, newly developed coating and carbide for hard machining. 4 Center cutting edges to the Center. Therefore can be used as a true 4-edge drill at all depths of cut. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees No. of teeth Z: 4 Flute length Lc: 16 mm Overall length L: 73 mm Shank Dia. Ds: 12 mm Feed fz for side milling in steel < 65 HRC: 0.08 mm Feed fz for copy milling in steel < 65 HRC: 0.08 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.