Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 12 mm

  • Mfr # 207476 12

  • Zoro # G114381108


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
horizontal, oblique and vertical
Overall Length
100 mm
Coolant Through
No
Finish
TiAlN
Shank Type
DIN 6535 HA to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207476 12
Zoro #
G114381108
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
100 mm
Length of Cut
16 mm
Shank Dia.
12 mm
Milling Diameter
12 mm
Corner Radius
6 mm
Maximum Cutting Depth Ap Max When Copying
0.6 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
16 mm

Details

Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Finish
TiAlN
Shank Type
DIN 6535 HA to h6
Number of Flutes
4
End Mill Material
Carbide
Type
H
Series
Diabolo
Helix Angle
30 Degrees
End Mill Style
Ball
End Mill Cutting Type
HPC
Feed Fz For Side Milling in Steel < 65 HRC
0.08 mm
Shank Tolerance
h6
Feed Fz For Copy Milling in Steel < 65 HRC
0.08 mm
Correction Factor Fz
1.25
Color Ring
red
Type of Product
Ball-nosed slot drill

Description

GARANT Diabolo: Special geometry, newly developed coating and carbide for hard machining. 4 Center cutting edges to the Center. Therefore can be used as a true 4-edge drill at all depths of cut. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees No. of teeth Z: 4 Flute length Lc: 16 mm Overall length L: 100 mm Shank Dia. Ds: 12 mm Feed fz for side milling in steel < 65 HRC: 0.08 mm Feed fz for copy milling in steel < 65 HRC: 0.08 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.