Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 14 mm

  • Mfr # 207342 14

  • Zoro # G014382519


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Type of Product
Ball-nosed slot drill
Feed Fz For Side Milling in Steel < 65 HRC
0.085 mm
Shank Tolerance
h6
Feed Fz For Copy Milling in Steel < 65 HRC
0.085 mm
Maximum Cutting Depth Ap Max When Copying
0.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207342 14
Zoro #
G014382519
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Copying
0.7 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
18 mm
Overall Length
75 mm
Milling Diameter
14 mm
Shank Dia.
14 mm
Length of Cut
18 mm
Corner Radius
7 mm

Details

Type of Product
Ball-nosed slot drill
Feed Fz For Side Milling in Steel < 65 HRC
0.085 mm
Shank Tolerance
h6
Feed Fz For Copy Milling in Steel < 65 HRC
0.085 mm
Correction Factor Fz
1.25
Color Ring
red
Series
Diabolo
End Mill Material
Carbide
Finish
TiAlN
Type
H
Helix Angle
30 Degrees
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
2
End Mill Cutting Type
HPC
Shank Type
DIN 6535 HA to h6
End Mill Style
Ball

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 18 mm Overall length L: 75 mm Shank Dia. Ds: 14 mm Feed fz for side milling in steel < 65 HRC: 0.085 mm Feed fz for copy milling in steel < 65 HRC: 0.085 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.