Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 14 mm

  • Mfr # 207362 14

  • Zoro # G414383086


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
30 Degrees
Coolant Through
No
Length of Cut
18 mm
Overall Length
100 mm
Series
Diabolo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207362 14
Zoro #
G414383086
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
18 mm
Overall Length
100 mm
Milling Diameter
14 mm
Corner Radius
7 mm
Shank Dia.
14 mm
Maximum Cutting Depth Ap Max When Copying
0.7 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
18 mm
Min. Cutting Depth
0.01 mm

Details

Helix Angle
30 Degrees
Coolant Through
No
Series
Diabolo
End Mill Cutting Type
HPC
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h6
Number of Flutes
2
End Mill Style
Ball
Type
H
Feed Fz For Side Milling in Steel < 65 HRC
0.085 mm
Type of Product
Ball-nosed slot drill
Feed Fz For Copy Milling in Steel < 65 HRC
0.085 mm
Correction Factor Fz
1.25
Shank Tolerance
h6
Color Ring
red

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 18 mm Overall length L: 100 mm Shank Dia. Ds: 14 mm Feed fz for side milling in steel < 65 HRC: 0.085 mm Feed fz for copy milling in steel < 65 HRC: 0.085 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.