Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 1.5 mm

  • Mfr # 207347 1,5

  • Zoro # G014383264


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Correction Factor Fz
1.25
Type of Product
Ball-nosed slot drill
Tolerance Nominal Diameter
−0.007 / 0.002
Color Ring
red
Shank Tolerance
h5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207347 1,5
Zoro #
G014383264
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
−0.007 / 0.002
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
1.5 mm
Maximum Cutting Depth Ap Max When Copying
0.075 mm
Length of Cut
1.5 mm
Milling Diameter
1.5 mm
Shank Dia.
3 mm
Neck Dia.
1.44 mm
Overall Length
50 mm
Corner Radius
0.75 mm

Details

Correction Factor Fz
1.25
Type of Product
Ball-nosed slot drill
Color Ring
red
Shank Tolerance
h5
Type
H
Helix Angle
30 Degrees
End Mill Cutting Type
HPC
Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
Number of Flutes
2
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h5
Coolant Through
No
Feed Fz For Side Milling in Steel < 65 HRC
0.005 mm
Finish
TiAlN
End Mill Style
Ball
Series
Diabolo
Cutting Direction
horizontal, oblique and vertical
Overall Reach
2.5 mm

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Solid carbide high precision ball nose slot drill with radius Dia. and contour variations within the um range. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 1.5 mm Overhang length L1 incl. recess: 2.5 mm Recess Dia. D1: 1.44 mm Overall length L: 50 mm Shank Dia. Ds: 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.