Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 1.5 mm

  • Mfr # 207372 1,5

  • Zoro # G614382957


product price: $87.45
/ea
Free Shipping & Returns

Key Features

Overall Length
75 mm
Series
Diabolo
Number of Flutes
2
Milling Diameter
1.5 mm
Type
H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
207372 1,5
Zoro #
G614382957
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
75 mm
Milling Diameter
1.5 mm
Corner Radius
0.75 mm
Length of Cut
1.8 mm
Shank Dia.
3 mm
Neck Dia.
1.45 mm
Diameter D2
2.7 mm
Maximum Cutting Depth Ap Max When Copying
0.075 mm
Cutting Width Ae for Milling Operation
0.05×D for copy milling
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.01 mm

Details

Series
Diabolo
Number of Flutes
2
Type
H
Coolant Through
No
Shank Type
DIN 6535 HA to h6
Overall Reach
3 mm
Helix Angle
30 Degrees
Cutting Direction
horizontal, oblique and vertical
End Mill Cutting Type
HPC
Finish
TiAlN
End Mill Material
Carbide
End Mill Style
Ball
Correction Factor Fz
1.25
Color Ring
red
Type of Product
Ball-nosed slot drill
Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
Shank Tolerance
h6

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Taper transition with 1.5 Deg angle a. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 1.8 mm Overhang length L1 incl. recess: 3 mm Recess Dia. D1: 1.45 mm Overall length L: 75 mm Shank Dia. Ds: 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.