Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 1.5/6 mm

  • Mfr # 207342 1,5/6

  • Zoro # G014382557


product price:  $64.89
/ea

Key Features

Number of Flutes
2
Series
Diabolo
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Ball
Type
H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
207342 1,5/6
Zoro #
G014382557
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
6 mm
Milling Diameter
1.5 mm
Overall Length
54 mm
Corner Radius
0.75 mm
Length of Cut
3 mm
Maximum Cutting Depth Ap Max When Copying
0.075 mm
Maximum Cutting Depth Ap Max When Side Milling
3 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
f8

Details

Number of Flutes
2
Series
Diabolo
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Ball
Type
H
End Mill Material
Carbide
End Mill Cutting Type
HPC
Shank Type
DIN 6535 HA to h6
Finish
TiAlN
Coolant Through
No
Helix Angle
30 Degrees
Color Ring
red
Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
Feed Fz For Side Milling in Steel < 65 HRC
0.005 mm
Shank Tolerance
h6
Type of Product
Ball-nosed slot drill
Correction Factor Fz
1.25

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 3 mm Overall length L: 54 mm Shank Dia. Ds: 6 mm Feed fz for side milling in steel < 65 HRC: 0.005 mm Feed fz for copy milling in steel < 65 HRC: 0.005 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.