Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 16 mm

  • Mfr # 207362 16

  • Zoro # G114383157


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Shank Tolerance
h6
Maximum Cutting Depth Ap Max When Copying
0.8 mm
Feed Fz For Side Milling in Steel < 65 HRC
0.09 mm
Correction Factor Fz
1.25
Type of Product
Ball-nosed slot drill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
207362 16
Zoro #
G114383157
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Copying
0.8 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.01 mm
Shank Dia.
16 mm
Length of Cut
22 mm
Milling Diameter
16 mm
Overall Length
150 mm
Corner Radius
8 mm

Details

Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 65 HRC
0.09 mm
Correction Factor Fz
1.25
Type of Product
Ball-nosed slot drill
Color Ring
red
Shank Type
DIN 6535 HA to h6
End Mill Material
Carbide
Finish
TiAlN
End Mill Style
Ball
End Mill Cutting Type
HPC
Type
H
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Feed Fz For Copy Milling in Steel < 65 HRC
0.09 mm
Helix Angle
30 Degrees
Series
Diabolo
Number of Flutes
2

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 22 mm Overall length L: 150 mm Shank Dia. Ds: 16 mm Feed fz for side milling in steel < 65 HRC: 0.09 mm Feed fz for copy milling in steel < 65 HRC: 0.09 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.