Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 16 mm

  • Mfr # 207472 16

  • Zoro # G414380757


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Shank Tolerance
h6
Color Ring
red
Correction Factor Fz
1.25
Maximum Cutting Depth Ap Max When Copying
0.8 mm
Type of Product
Ball-nosed slot drill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207472 16
Zoro #
G414380757
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Copying
0.8 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Length of Cut
22 mm
Shank Dia.
16 mm
Corner Radius
8 mm
Milling Diameter
16 mm
Overall Length
82 mm

Details

Shank Tolerance
h6
Color Ring
red
Correction Factor Fz
1.25
Type of Product
Ball-nosed slot drill
Feed Fz For Copy Milling in Steel < 65 HRC
0.09 mm
Feed Fz For Side Milling in Steel < 65 HRC
0.09 mm
Finish
TiAlN
End Mill Material
Carbide
Coolant Through
No
Helix Angle
30 Degrees
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
4
End Mill Cutting Type
HPC
End Mill Style
Ball
Type
H
Shank Type
DIN 6535 HA to h6
Series
Diabolo

Description

GARANT Diabolo: Special geometry, newly developed coating and carbide for hard machining. 4 Center cutting edges to the Center. Therefore can be used as a true 4-edge drill at all depths of cut. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees No. of teeth Z: 4 Flute length Lc: 22 mm Overall length L: 82 mm Shank Dia. Ds: 16 mm Feed fz for side milling in steel < 65 HRC: 0.09 mm Feed fz for copy milling in steel < 65 HRC: 0.09 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.