Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 16 mm

  • Mfr # 207476 16

  • Zoro # G214381107


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
30 Degrees
Milling Diameter
16 mm
End Mill Material
Carbide
End Mill Cutting Type
HPC
Cutting Direction
horizontal, oblique and vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207476 16
Zoro #
G214381107
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
16 mm
Overall Length
150 mm
Length of Cut
22 mm
Shank Dia.
16 mm
Corner Radius
8 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Maximum Cutting Depth Ap Max When Copying
0.8 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.01 mm

Details

Helix Angle
30 Degrees
End Mill Material
Carbide
End Mill Cutting Type
HPC
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
End Mill Style
Ball
Number of Flutes
4
Series
Diabolo
Finish
TiAlN
Type
H
Coolant Through
No
Feed Fz For Side Milling in Steel < 65 HRC
0.09 mm
Color Ring
red
Shank Tolerance
h6
Correction Factor Fz
1.25
Feed Fz For Copy Milling in Steel < 65 HRC
0.09 mm
Type of Product
Ball-nosed slot drill

Description

GARANT Diabolo: Special geometry, newly developed coating and carbide for hard machining. 4 Center cutting edges to the Center. Therefore can be used as a true 4-edge drill at all depths of cut. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees No. of teeth Z: 4 Flute length Lc: 22 mm Overall length L: 150 mm Shank Dia. Ds: 16 mm Feed fz for side milling in steel < 65 HRC: 0.09 mm Feed fz for copy milling in steel < 65 HRC: 0.09 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.