Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 1.8 mm

  • Mfr # 207342 1,8

  • Zoro # G114382563


product price:  $52.49
/ea

Key Features

Correction Factor Fz
1.25
Color Ring
red
Type of Product
Ball-nosed slot drill
Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
Min. Cutting Depth
0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
207342 1,8
Zoro #
G114382563
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
4 mm
Maximum Cutting Depth Ap Max When Copying
0.09 mm
Length of Cut
4 mm
Overall Length
50 mm
Corner Radius
0.9 mm
Milling Diameter
1.8 mm
Shank Dia.
3 mm

Details

Correction Factor Fz
1.25
Color Ring
red
Type of Product
Ball-nosed slot drill
Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
Feed Fz For Side Milling in Steel < 65 HRC
0.005 mm
Shank Tolerance
h6
Shank Type
DIN 6535 HA to h6
End Mill Material
Carbide
Series
Diabolo
Helix Angle
30 Degrees
Type
H
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
End Mill Cutting Type
HPC
End Mill Style
Ball
Number of Flutes
2

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 4 mm Overall length L: 50 mm Shank Dia. Ds: 3 mm Feed fz for side milling in steel < 65 HRC: 0.005 mm Feed fz for copy milling in steel < 65 HRC: 0.005 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.