Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 2 mm

  • Mfr # 207347 2

  • Zoro # G114383263


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Shank Tolerance
h5
Color Ring
red
Maximum Cutting Depth Ap Max When Copying
0.1 mm
Helix Angle
30 Degrees
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207347 2
Zoro #
G114383263
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Copying
0.1 mm
Milling Diameter
2 mm
Shank Dia.
3 mm
Length of Cut
2 mm
Overall Length
50 mm
Neck Dia.
1.92 mm
Corner Radius
1 mm
Tolerance Nominal Diameter
−0.007 / 0.002
Maximum Cutting Depth Ap Max When Side Milling
2 mm
Min. Cutting Depth
0.01 mm

Details

Shank Tolerance
h5
Color Ring
red
Helix Angle
30 Degrees
Coolant Through
No
Number of Flutes
2
Series
Diabolo
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h5
Finish
TiAlN
Overall Reach
4 mm
End Mill Style
Ball
Type
H
End Mill Material
Carbide
Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 65 HRC
0.005 mm
Type of Product
Ball-nosed slot drill
End Mill Cutting Type
HPC

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Solid carbide high precision ball nose slot drill with radius Dia. and contour variations within the um range. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 2 mm Overhang length L1 incl. recess: 4 mm Recess Dia. D1: 1.92 mm Overall length L: 50 mm Shank Dia. Ds: 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.