Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 2 mm

  • Mfr # 207372 2

  • Zoro # G814383037


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
End Mill Style
Ball
End Mill Material
Carbide
Finish
TiAlN
Length of Cut
2.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207372 2
Zoro #
G814383037
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
2.4 mm
Overall Length
75 mm
Shank Dia.
3 mm
Corner Radius
1 mm
Milling Diameter
2 mm
Neck Dia.
1.95 mm
Diameter D2
3 mm
Min. Cutting Depth
0.01 mm
Cutting Width Ae for Milling Operation
0.05×D for copy milling
Maximum Cutting Depth Ap Max When Copying
0.1 mm
Tolerance Nominal Diameter
f8

Details

Number of Flutes
2
End Mill Style
Ball
End Mill Material
Carbide
Finish
TiAlN
Helix Angle
30 Degrees
Type
H
End Mill Cutting Type
HPC
Overall Reach
4 mm
Shank Type
DIN 6535 HA to h6
Series
Diabolo
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Color Ring
red
Type of Product
Ball-nosed slot drill
Correction Factor Fz
1.25
Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
Shank Tolerance
h6

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Taper transition with 1.5 Deg angle a. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 2.4 mm Overhang length L1 incl. recess: 4 mm Recess Dia. D1: 1.95 mm Overall length L: 75 mm Shank Dia. Ds: 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.