Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 20 mm

  • Mfr # 207362 20

  • Zoro # G214383224


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Maximum Cutting Depth Ap Max When Side Milling
26 mm
Maximum Cutting Depth Ap Max When Copying
1 mm
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 65 HRC
0.1 mm
Feed Fz For Copy Milling in Steel < 65 HRC
0.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207362 20
Zoro #
G214383224
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
26 mm
Maximum Cutting Depth Ap Max When Copying
1 mm
Min. Cutting Depth
0.01 mm
Shank Dia.
20 mm
Corner Radius
10 mm
Tolerance Nominal Diameter
f8
Length of Cut
26 mm
Milling Diameter
20 mm
Overall Length
150 mm

Details

Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 65 HRC
0.1 mm
Feed Fz For Copy Milling in Steel < 65 HRC
0.1 mm
Correction Factor Fz
1.25
Color Ring
red
Type of Product
Ball-nosed slot drill
End Mill Style
Ball
Helix Angle
30 Degrees
Shank Type
DIN 6535 HA to h6
Number of Flutes
2
End Mill Cutting Type
HPC
Finish
TiAlN
Series
Diabolo
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Type
H
End Mill Material
Carbide

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 26 mm Overall length L: 150 mm Shank Dia. Ds: 20 mm Feed fz for side milling in steel < 65 HRC: 0.1 mm Feed fz for copy milling in steel < 65 HRC: 0.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.