Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 20 mm

  • Mfr # 207472 20

  • Zoro # G114380743


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Correction Factor Fz
1.25
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Color Ring
red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207472 20
Zoro #
G114380743
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Maximum Cutting Depth Ap Max When Copying
1 mm
Corner Radius
10 mm
Length of Cut
26 mm
Overall Length
92 mm
Milling Diameter
20 mm
Shank Dia.
20 mm

Details

Correction Factor Fz
1.25
Color Ring
red
Feed Fz For Side Milling in Steel < 65 HRC
0.1 mm
Type of Product
Ball-nosed slot drill
Shank Tolerance
h6
Feed Fz For Copy Milling in Steel < 65 HRC
0.1 mm
End Mill Cutting Type
HPC
End Mill Style
Ball
End Mill Material
Carbide
Finish
TiAlN
Type
H
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Helix Angle
30 Degrees
Number of Flutes
4
Series
Diabolo
Shank Type
DIN 6535 HA to h6

Description

GARANT Diabolo: Special geometry, newly developed coating and carbide for hard machining. 4 Center cutting edges to the Center. Therefore can be used as a true 4-edge drill at all depths of cut. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees No. of teeth Z: 4 Flute length Lc: 26 mm Overall length L: 92 mm Shank Dia. Ds: 20 mm Feed fz for side milling in steel < 65 HRC: 0.1 mm Feed fz for copy milling in steel < 65 HRC: 0.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.