Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 2.5/6 mm

  • Mfr # 207342 2,5/6

  • Zoro # G414382515


product price:  $64.15
/ea

Key Features

Correction Factor Fz
1.25
Min. Cutting Depth
0.01 mm
Feed Fz For Copy Milling in Steel < 65 HRC
0.019 mm
Shank Tolerance
h6
Tolerance Nominal Diameter
f8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207342 2,5/6
Zoro #
G414382515
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
5 mm
Maximum Cutting Depth Ap Max When Copying
0.125 mm
Overall Length
54 mm
Milling Diameter
2.5 mm
Shank Dia.
6 mm
Length of Cut
5 mm
Corner Radius
1.25 mm

Details

Correction Factor Fz
1.25
Feed Fz For Copy Milling in Steel < 65 HRC
0.019 mm
Shank Tolerance
h6
Type of Product
Ball-nosed slot drill
Color Ring
red
Feed Fz For Side Milling in Steel < 65 HRC
0.019 mm
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Ball
End Mill Cutting Type
HPC
Shank Type
DIN 6535 HA to h6
End Mill Material
Carbide
Number of Flutes
2
Finish
TiAlN
Helix Angle
30 Degrees
Type
H
Series
Diabolo
Coolant Through
No

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 5 mm Overall length L: 54 mm Shank Dia. Ds: 6 mm Feed fz for side milling in steel < 65 HRC: 0.019 mm Feed fz for copy milling in steel < 65 HRC: 0.019 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.