Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 2.5/6 mm

  • Mfr # 207476 2,5/6

  • Zoro # G314381113


product price: $94.15
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6 mm
Corner Radius
1.25 mm
Finish
TiAlN
Length of Cut
5 mm
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
207476 2,5/6
Zoro #
G314381113
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
6 mm
Corner Radius
1.25 mm
Length of Cut
5 mm
Overall Length
80 mm
Milling Diameter
2.5 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
5 mm
Maximum Cutting Depth Ap Max When Copying
0.125 mm
Min. Cutting Depth
0.01 mm

Details

Finish
TiAlN
Helix Angle
30 Degrees
Number of Flutes
4
Series
Diabolo
Type
H
End Mill Style
Ball
End Mill Material
Carbide
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
End Mill Cutting Type
HPC
Shank Type
DIN 6535 HA to h6
Color Ring
red
Shank Tolerance
h6
Type of Product
Ball-nosed slot drill
Feed Fz For Copy Milling in Steel < 65 HRC
0.019 mm
Feed Fz For Side Milling in Steel < 65 HRC
0.019 mm
Correction Factor Fz
1.25

Description

GARANT Diabolo: Special geometry, newly developed coating and carbide for hard machining. 4 Center cutting edges to the Center. Therefore can be used as a true 4-edge drill at all depths of cut. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees No. of teeth Z: 4 Flute length Lc: 5 mm Overall length L: 80 mm Shank Dia. Ds: 6 mm Feed fz for side milling in steel < 65 HRC: 0.019 mm Feed fz for copy milling in steel < 65 HRC: 0.019 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.