Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 2/6 mm

  • Mfr # 207472 2/6

  • Zoro # G514380725


product price: $66.69
/ea

Key Features

Coolant Through
No
Finish
TiAlN
End Mill Material
Carbide
Overall Length
54 mm
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207472 2/6
Zoro #
G514380725
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
54 mm
Length of Cut
4 mm
Corner Radius
1 mm
Shank Dia.
6 mm
Milling Diameter
2 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
4 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
0.1 mm

Details

Coolant Through
No
Finish
TiAlN
End Mill Material
Carbide
Helix Angle
30 Degrees
End Mill Style
Ball
Series
Diabolo
Number of Flutes
4
Type
H
Cutting Direction
horizontal, oblique and vertical
End Mill Cutting Type
HPC
Shank Type
DIN 6535 HA to h6
Correction Factor for Vc
1.25
Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
Type of Product
Ball-nosed slot drill
Correction Factor Fz
1.25
Color Ring
red
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 65 HRC
0.005 mm

Description

GARANT Diabolo: Special geometry, newly developed coating and carbide for hard machining. 4 Center cutting edges to the Center. Therefore can be used as a true 4-edge drill at all depths of cut. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees No. of teeth Z: 4 Flute length Lc: 4 mm Overall length L: 54 mm Shank Dia. Ds: 6 mm Feed fz for side milling in steel < 65 HRC: 0.005 mm Feed fz for copy milling in steel < 65 HRC: 0.005 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.