Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 2/6 mm

  • Mfr # 207476 2/6

  • Zoro # G314381120


product price: $96.35
/ea
Free Shipping & Returns

Key Features

Coolant Through
No
Type
H
Maximum Cutting Depth Ap Max When Copying
0.1 mm
Tolerance Nominal Diameter
f8
Type of Product
Ball-nosed slot drill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207476 2/6
Zoro #
G314381120
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Copying
0.1 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.01 mm
Overall Length
80 mm
Length of Cut
4 mm
Shank Dia.
6 mm
Corner Radius
1 mm
Milling Diameter
2 mm
Maximum Cutting Depth Ap Max When Side Milling
4 mm

Details

Coolant Through
No
Type
H
Type of Product
Ball-nosed slot drill
Shank Type
DIN 6535 HA to h6
Series
Diabolo
Color Ring
red
End Mill Style
Ball
End Mill Material
Carbide
Correction Factor for Vc
1.25
Finish
TiAlN
Helix Angle
30 Degrees
Number of Flutes
4
Correction Factor Fz
1.25
Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
Feed Fz For Side Milling in Steel < 65 HRC
0.005 mm
Shank Tolerance
h6
End Mill Cutting Type
HPC
Cutting Direction
horizontal, oblique and vertical

Description

GARANT Diabolo: Special geometry, newly developed coating and carbide for hard machining. 4 Center cutting edges to the Center. Therefore can be used as a true 4-edge drill at all depths of cut. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees No. of teeth Z: 4 Flute length Lc: 4 mm Overall length L: 80 mm Shank Dia. Ds: 6 mm Feed fz for side milling in steel < 65 HRC: 0.005 mm Feed fz for copy milling in steel < 65 HRC: 0.005 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.