Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 3 mm

  • Mfr # 207342 3

  • Zoro # G314382523


product price: $57.49
/ea

Key Features

Feed Fz For Side Milling in Steel < 65 HRC
0.019 mm
Feed Fz For Copy Milling in Steel < 65 HRC
0.019 mm
Min. Cutting Depth
0.01 mm
Shank Tolerance
h6
Correction Factor Fz
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207342 3
Zoro #
G314382523
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
f8
Overall Length
50 mm
Corner Radius
1.5 mm
Shank Dia.
3 mm
Maximum Cutting Depth Ap Max When Side Milling
5 mm
Length of Cut
5 mm
Milling Diameter
3 mm
Maximum Cutting Depth Ap Max When Copying
0.15 mm

Details

Feed Fz For Side Milling in Steel < 65 HRC
0.019 mm
Feed Fz For Copy Milling in Steel < 65 HRC
0.019 mm
Shank Tolerance
h6
Correction Factor Fz
1.25
Color Ring
red
Type of Product
Ball-nosed slot drill
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
Type
H
Series
Diabolo
End Mill Material
Carbide
Number of Flutes
2
End Mill Cutting Type
HPC
Shank Type
DIN 6535 HA to h6
End Mill Style
Ball
Helix Angle
30 Degrees
Coolant Through
No

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 5 mm Overall length L: 50 mm Shank Dia. Ds: 3 mm Feed fz for side milling in steel < 65 HRC: 0.019 mm Feed fz for copy milling in steel < 65 HRC: 0.019 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.