
Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 3 mm
Mfr # 207347 3
Zoro # G314383254
product price: $117.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
207347 3
Zoro #
G314383254
UPC #
-
Country of Origin
Germany
Description
GARANT Diabolo: Special geometry, coating and carbide for hard machining. Solid carbide high precision ball nose slot drill with radius Dia. and contour variations within the um range. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 3 mm Overhang length L1 incl. recess: 5 mm Recess Dia. D1: 2.85 mm Overall length L: 50 mm Shank Dia. Ds: 3 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.