Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 3 mm

  • Mfr # 207372 3

  • Zoro # G414383376


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Cutting Width Ae for Milling Operation
0.05×D for copy milling
Maximum Cutting Depth Ap Max When Copying
0.15 mm
Type of Product
Ball-nosed slot drill
Tolerance Nominal Diameter
f8
Color Ring
red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207372 3
Zoro #
G414383376
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Width Ae for Milling Operation
0.05×D for copy milling
Maximum Cutting Depth Ap Max When Copying
0.15 mm
Tolerance Nominal Diameter
f8
Diameter D2
4.3 mm
Min. Cutting Depth
0.01 mm
Corner Radius
1.5 mm
Shank Dia.
6 mm
Milling Diameter
3 mm
Overall Length
80 mm
Neck Dia.
2.8 mm
Length of Cut
4 mm

Details

Type of Product
Ball-nosed slot drill
Color Ring
red
Correction Factor Fz
1.25
Shank Tolerance
h6
Feed Fz For Copy Milling in Steel < 65 HRC
0.019 mm
Shank Type
DIN 6535 HA to h6
Type
H
Finish
TiAlN
Number of Flutes
2
End Mill Cutting Type
HPC
End Mill Material
Carbide
Coolant Through
No
Helix Angle
30 Degrees
Cutting Direction
horizontal, oblique and vertical
Overall Reach
12 mm
Series
Diabolo
End Mill Style
Ball

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Taper transition with 1.5 Deg angle a. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 4 mm Overhang length L1 incl. recess: 12 mm Recess Dia. D1: 2.8 mm Overall length L: 80 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.