Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 3 mm

  • Mfr # 207424 3

  • Zoro # G114385199


product price: $75.15
/ea
Free Shipping & Returns

Key Features

Cutting Direction
horizontal, oblique and vertical
Number of Flutes
3
Milling Diameter
3 mm
End Mill Material
Carbide
End Mill Style
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207424 3
Zoro #
G114385199
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
3 mm
Corner Radius
1.5 mm
Length of Cut
8 mm
Overall Length
65 mm
Shank Dia.
6 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Copying
0.15 mm
Maximum Cutting Depth Ap Max When Side Milling
8 mm

Details

Cutting Direction
horizontal, oblique and vertical
Number of Flutes
3
End Mill Material
Carbide
End Mill Style
Ball
Helix Angle
30 Degrees
Series
Diabolo
Coolant Through
No
Shank Type
DIN 6535 HA to h6
Finish
TiAlN
End Mill Cutting Type
HPC
Feed Fz For Side Milling in Steel < 65 HRC
0.019 mm
Feed Fz For Copy Milling in Steel < 65 HRC
0.019 mm
Color Ring
red
Shank Tolerance
h6
Correction Factor Fz
1.25
Type of Product
Ball-nosed slot drill
Type
H

Description

Special geometry, coating and carbide for hard machining. 3 end face edges up to the Center. Can therefore be used as a true 3-flute drill in all cutting depths. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 3 Helix angle: 30 degrees No. of teeth Z: 3 Flute length Lc: 8 mm Overall length L: 65 mm Shank Dia. Ds: 6 mm Feed fz for side milling in steel < 65 HRC: 0.019 mm Feed fz for copy milling in steel < 65 HRC: 0.019 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.