Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 3 mm

  • Mfr # 207476 3

  • Zoro # G814381163


product price: $74.45
/ea

Key Features

Number of Flutes
4
Overall Length
75 mm
End Mill Style
Ball
Milling Diameter
3 mm
End Mill Cutting Type
HPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207476 3
Zoro #
G814381163
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
75 mm
Milling Diameter
3 mm
Length of Cut
5 mm
Corner Radius
1.5 mm
Shank Dia.
3 mm
Maximum Cutting Depth Ap Max When Side Milling
5 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Copying
0.15 mm
Min. Cutting Depth
0.01 mm

Details

Number of Flutes
4
End Mill Style
Ball
End Mill Cutting Type
HPC
Coolant Through
No
End Mill Material
Carbide
Type
H
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
Helix Angle
30 Degrees
Series
Diabolo
Finish
TiAlN
Shank Tolerance
h6
Color Ring
red
Type of Product
Ball-nosed slot drill
Feed Fz For Copy Milling in Steel < 65 HRC
0.019 mm
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 65 HRC
0.019 mm

Description

GARANT Diabolo: Special geometry, newly developed coating and carbide for hard machining. 4 Center cutting edges to the Center. Therefore can be used as a true 4-edge drill at all depths of cut. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees No. of teeth Z: 4 Flute length Lc: 5 mm Overall length L: 75 mm Shank Dia. Ds: 3 mm Feed fz for side milling in steel < 65 HRC: 0.019 mm Feed fz for copy milling in steel < 65 HRC: 0.019 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.