Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 3/6 mm

  • Mfr # 207342 3/6

  • Zoro # G514383269


product price: $62.99
/ea

Key Features

Correction Factor Fz
1.25
Maximum Cutting Depth Ap Max When Copying
0.15 mm
Feed Fz For Side Milling in Steel < 65 HRC
0.019 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
207342 3/6
Zoro #
G514383269
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Copying
0.15 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
5 mm
Overall Length
54 mm
Length of Cut
5 mm
Corner Radius
1.5 mm
Milling Diameter
3 mm
Shank Dia.
6 mm

Details

Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 65 HRC
0.019 mm
Shank Tolerance
h6
Feed Fz For Copy Milling in Steel < 65 HRC
0.019 mm
Type of Product
Ball-nosed slot drill
Color Ring
red
End Mill Style
Ball
Cutting Direction
horizontal, oblique and vertical
Helix Angle
30 Degrees
Series
Diabolo
End Mill Cutting Type
HPC
Coolant Through
No
Shank Type
DIN 6535 HA to h6
Type
H
Finish
TiAlN
Number of Flutes
2
End Mill Material
Carbide

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 5 mm Overall length L: 54 mm Shank Dia. Ds: 6 mm Feed fz for side milling in steel < 65 HRC: 0.019 mm Feed fz for copy milling in steel < 65 HRC: 0.019 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.