Zoro Homepage

Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 4 mm

  • Mfr # 207342 4

  • Zoro # G314383353


product price: $59.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207342 4
Zoro #
G314383353
UPC #
-
Country of Origin
Germany

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 8 mm Overall length L: 54 mm Shank Dia. Ds: 4 mm Feed fz for side milling in steel < 65 HRC: 0.019 mm Feed fz for copy milling in steel < 65 HRC: 0.019 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.