Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 4 mm

  • Mfr # 207347 4

  • Zoro # G214383088


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Maximum Cutting Depth Ap Max When Side Milling
4 mm
Tolerance Nominal Diameter
−0.007 / 0.002
Correction Factor Fz
1.25
Helix Angle
30 Degrees
Series
Diabolo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207347 4
Zoro #
G214383088
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
4 mm
Tolerance Nominal Diameter
−0.007 / 0.002
Neck Dia.
3.8 mm
Length of Cut
4 mm
Shank Dia.
4 mm
Milling Diameter
4 mm
Overall Length
54 mm
Maximum Cutting Depth Ap Max When Copying
0.2 mm
Min. Cutting Depth
0.01 mm
Corner Radius
2 mm

Details

Correction Factor Fz
1.25
Helix Angle
30 Degrees
Series
Diabolo
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Ball
Overall Reach
9 mm
Type
H
End Mill Material
Carbide
Finish
TiAlN
Number of Flutes
2
Shank Tolerance
h5
Type of Product
Ball-nosed slot drill
Color Ring
red
Feed Fz For Side Milling in Steel < 65 HRC
0.019 mm
Feed Fz For Copy Milling in Steel < 65 HRC
0.019 mm
Shank Type
DIN 6535 HA to h5
End Mill Cutting Type
HPC
Coolant Through
No

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Solid carbide high precision ball nose slot drill with radius Dia. and contour variations within the um range. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 4 mm Overhang length L1 incl. recess: 9 mm Recess Dia. D1: 3.8 mm Overall length L: 54 mm Shank Dia. Ds: 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.