Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 4 mm

  • Mfr # 207424 4

  • Zoro # G914385191


product price: $77.15
/ea
Free Shipping & Returns

Key Features

End Mill Cutting Type
HPC
Shank Type
DIN 6535 HA to h6
Helix Angle
30 Degrees
Series
Diabolo
Cutting Direction
horizontal, oblique and vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207424 4
Zoro #
G914385191
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
4 mm
Overall Length
75 mm
Shank Dia.
6 mm
Corner Radius
2 mm
Length of Cut
8 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
0.2 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
8 mm

Details

End Mill Cutting Type
HPC
Shank Type
DIN 6535 HA to h6
Helix Angle
30 Degrees
Series
Diabolo
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
End Mill Style
Ball
End Mill Material
Carbide
Number of Flutes
3
Type
H
Coolant Through
No
Feed Fz For Side Milling in Steel < 65 HRC
0.019 mm
Correction Factor Fz
1.25
Color Ring
red
Feed Fz For Copy Milling in Steel < 65 HRC
0.019 mm
Shank Tolerance
h6
Type of Product
Ball-nosed slot drill

Description

Special geometry, coating and carbide for hard machining. 3 end face edges up to the Center. Can therefore be used as a true 3-flute drill in all cutting depths. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 3 Helix angle: 30 degrees No. of teeth Z: 3 Flute length Lc: 8 mm Overall length L: 75 mm Shank Dia. Ds: 6 mm Feed fz for side milling in steel < 65 HRC: 0.019 mm Feed fz for copy milling in steel < 65 HRC: 0.019 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.