Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 4/6 mm

  • Mfr # 207362 4/6

  • Zoro # G014382984


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Tolerance Nominal Diameter
f8
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 65 HRC
0.019 mm
Feed Fz For Copy Milling in Steel < 65 HRC
0.019 mm
Maximum Cutting Depth Ap Max When Copying
0.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207362 4/6
Zoro #
G014382984
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Copying
0.2 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
8 mm
Overall Length
80 mm
Shank Dia.
6 mm
Length of Cut
8 mm
Corner Radius
2 mm
Milling Diameter
4 mm

Details

Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 65 HRC
0.019 mm
Feed Fz For Copy Milling in Steel < 65 HRC
0.019 mm
Shank Tolerance
h6
Type of Product
Ball-nosed slot drill
Color Ring
red
Series
Diabolo
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Ball
Helix Angle
30 Degrees
Number of Flutes
2
End Mill Cutting Type
HPC
Coolant Through
No
Finish
TiAlN
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h6
Type
H

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 8 mm Overall length L: 80 mm Shank Dia. Ds: 6 mm Feed fz for side milling in steel < 65 HRC: 0.019 mm Feed fz for copy milling in steel < 65 HRC: 0.019 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.